missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Hook for M7 Printers
For wire and cable ID, BradyGrip™'s Print-on Hook Material is a unique print-and-place material that can be easily applied, repositioned or removed.
21.80 EUR - 95.25 EUR
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Non-adhesive |
Coating | None |
Color | White |
Finish | Matte |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17889144
|
Brady™
173238 |
20 ft. x 0.25 in. |
21.80 EUR
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
17819044
|
Brady™
173230 |
20 ft. x 0.5 in. |
31.35 EUR
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
17809194
|
Brady™
173202 |
20 ft. x 0.75 in. |
49.00 EUR
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
17869194
|
Brady™
173299 |
20 ft. x 1 in. |
62.60 EUR
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
17868164
|
Brady™
173270 |
20 ft. x 1.5 in. |
95.25 EUR
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Features a printable front and grippy back with tiny hooks
- Attaches to VELCRO™ Brand ONE-WRAP™ Strap for easy wire and cable ID
- Doesn't damage wires and cables like nylon cable ties
- Maximizes your uptime with faster, printable ID on cable bundles
- VELCRO™ Brand ONE-WRAP™ product not included with purchase
Specifications
Not Autoclavable | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
20 ft. | |
-40°F to +122°F | |
0.015 in. | |
20 ft. |
Non-adhesive | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Wire and Cable Labeling | |
No | |
Rectangle | |
-40°C to +50°C | |
0.381 mm | |
6.1 m |