missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Bunsen Burner
Click to view available options
Gas Type:
Natural Gas
Propane
Height (Metric):
145 mm
150 mm
Max. Temperature (Metric):
1500°C
1530°C
1540°C
1550°C
1580°C
Unit Size:
Each
Specifications
Specifications
| Product Type | Bunsen Burner |
| Gas Type | Propane |
| Diameter (Metric) | 17 mm (Head) |
| Diameter (Metric) Outer Mixing Tube | 14 mm |
| Height (Metric) | 145 mm |
| Max. Temperature (Metric) | 1580°C |
| No. per Pack | 1 Ea. |
| Weight (Metric) | 210 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction