missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ ULTRA L/S™ High-Performance Precision Pump Tubing
Click to view available options
Tubing Size:
15
24
35
36
Diameter (Metric) Inner:
4.8 mm
6.4 mm
7.9 mm
9.7 mm
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Applications: General-purpose lab uses requiring high performance and long life
- Characteristics: Exceptional tensile and tear strength, good biocompatibility, low spallation, reduced residue and low gas permeability, smooth surface, translucent
Specifications
Specifications
| Certifications/Compliance | Non-Phthalate; Non-DEHP; RoHS; European Pharmacopoeia; USP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 7.9 mm |
| Material | C-Flex |
| Overall Length (Metric) | 7.6 m |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 35 |
| Flow Rate | 2600 mL/min |
| Hose Barb | 3/8 in. |
| Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction