missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Deflected Noncoring Septum Penetration Needles

Product Code. 11796784
Click to view available options
Needle Gauge:
18 G
20 G
Length (English) Needle:
6 in.
8 in.
12 in.
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11796784

Brand: Cadence Science™ 4187

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures.

Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures

  • Penetration needles with deflected noncoring septum
  • For noncoring penetration of septa and rubber closures involving air-sensitive and pyrophoric compounds

Specifications

Material Nickel-plated Brass (Hub), Stainless Steel (Tube)
Needle Gauge 20 G
For Use With (Application) Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures
Includes Deflected non-coring septum
Length (English) Needle 8 in.
Product Type Penetration Needle
Quantity 12 Needles
Needle Point Style Deflected End
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.