missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Calcium Standard Solution, WTW™
Click to view available options
Quantity:
500 mL
Description
For few parameters such as nitrite, which are subject to a quick conversion, freshly prepared control standards of stock solutions versus the multi-parameter standard checks are mandatory. Stock solutions are also more cost-effective than the already confectioned CombiChecks™. With stock solutions, the correct dilution must be self-calculated and conducted. The use of standards is supported via AQA functions in the photoLab™ photometers.
- Free chlorine
- Bound chlorine
- Formaldehyde
- Hydrazine
- Hydrogen peroxide
- Hydrogen sulfide
- Phenol
- Silicon
- Sulfide
- Sulfite
- Anionic surfactants
Specifications
Specifications
Concentration | 1000mg/L |
Quantity | 500 mL |
Color | Colorless |
Traceability to NIST | Yes |
Solution Contains | Calcium |
pH | 0.5 |
Boiling Point | 100°C |
Solubility | Soluble in water |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- calcium standard solution traceable to SRM from NIST Ca(NO3)2 in HNO3 0.5mol/l 1000mg/l Ca certipur
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Substances and mixtures corrosive to metals Category 1
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H290-May be corrosive to metals.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : nitric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction