missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Flex™ XLS 392 Series Fume Hood
Protects users from vapours and/or chemical particles. Erlab™ Captair™ Flex™ XLS 392 Series Fume Hood offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Stackable, one-size-fits-all filtration cartridges enable users to customise a fume hood to suit their protection needs.
Brand: Erlab™ A21B/BE
This item is not returnable.
View return policy
Description
Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.- Modular filtration column customised for your applications
- Non-ducted fume cupboard
- Very high protection level
- Mobile
- Cost effective
- Flexible
- Environmentally friendly
- Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Specifications
Fume Hood | |
Steel, Polyester | |
AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 | |
31.5 in. | |
270 cfm | |
41 in. | |
1041.4 mm | |
Air flow meter, flow monitor, internal lighting, sampling port, programmable timer, energy ports, chemical listing | |
121 W | |
1003.3 mm |
Compact Tubular Fluorescent | |
3.6 A | |
Class 1, 2C + BE+ for organic and acid vapors | |
800.1 mm | |
Liquid chemicals handlings | |
1314.45 to 1520.69 mm | |
50/60 Hz | |
90/264 V | |
39.5 in. |