missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Cat Diet, Purified, Pellet
Purified cat diet with vitamins and minerals.
Brand: MP Biomedicals 0296019950
This item is not returnable.
View return policy
Description
- Purified cat diet with vitamins and minerals
- Containing casein, soy amino acids, salt mixture and vitamin mixes
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction