missing translation for 'onlineSavingsMsg'
Learn More

IKA™ CBC 5 Basic
GREENER_CHOICE

Product Code. 16298171 Shop All IKA Products
Click to view available options
Voltage:
100 to 115 V, 230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16298171

Brand: IKA™ 0004165000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Powerful refrigerated and heating circulator with strong heating and cooling power for an operating temperature range of -25 to 200°C.

  • Best suited for external applications thanks to its proven pressure and suction pump
  • High-quality insulation of the device allows for fast heat-up times and reduces heat input at low temperatures
  • All parameters are manageable (read out, monitored and completely documented) by software (e. g., labworldsoft™ or NAMUR commands)
  • High performance pressure/suction pump (speed-controlled)
  • Industry standard LED display for maximum visibility (pump speed and temperature)
  • Adjustable safety circuit
  • Visible and audible alarm
  • Safety drain valve
  • USB / RS 232 interfaces (labworldsoft™ and enabling online updates of device software)
  • Connection for external temperature probe (PT 100)
  • Safety classification III (FL, DIN 12876)
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5 to 32°C
Capacity (Metric) 5 to 7 L
Flow Rate 31 L/min.
Pump Type Pressure/suction pump
Temperature Range 0°C to 260°C
Display LED
Dimensions (L x W x H) 275 x 690 x 490 mm
Weight (Metric) 45 kg
Electrical Requirements 400 W (at 20°C; 3200 rpm)
Voltage 100 to 115 V, 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.