missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-112A Clear View Bath Circulator

Product Code. 13321399
Click to view available options
Height (Metric):
335 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13321399

Brand: HUBER 2052.0001.01

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heating bath circulators with baths made from polycarbonate are suitable for many applications such as: sample temperature control, analysis, materials testing, etc. The units are fitted with overtemperature and low level protection and suitable for use with flammable fluids.

CC-112A with controller 'Pilot ONE'
  • Clear View Circulator Bath
  • Temperature range: (15) 25°C to 100°C
  • Heating capacity: 2kW
  • Pressure pump max.: 27L/min / 0.7bar
  • Suction pump max.: 25L/min / 0.4bar
  • Bath volume: 12L
  • Power supply: 230V 1∼ 50/60Hz
  • Power supply alternative: 240V 1∼ 60Hz
  • Optional pump connection: M16 x 1

Specifications

Certifications/Compliance Safety class III/FL (DIN 12876)
Temperature Range 25°C to 100°C
Type Heating Circulation Bath
Heating Capacity 2 kW
Model CC-112 A
Temperature Stability ±0.02°C
Width (Metric) 333 mm
Height (Metric) 335 mm
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.