missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-805 Refrigerated Heating Bath Circulator
Click to view available options
Height (Metric):
764 mm
Unit Size:
Each
Description
- Pilot ONE controller with Plug & Play technology
- Precise temperature control
- 5.7 in. touchscreen and comfortable menu navigation
- Overtemperature and low level protection
- Safety class III/FL (DIN 12876)
- Powerful pressure/suction pump
- Programmer with calendar and clock function
- Five-point calibration
- RS232 interface and Pt100 connection
- Refrigerated heating circulator bath
- Temperature range: -80°C to 100°C
- Cooling capacity (20°C): 0.5kW
- Cooling capacity (0°C): 0.5kW
- Cooling capacity (-40°C): 0.3kW
- Cooling capacity (-80°C): 0.06kW
- Heating capacity: 1,3 - 1,6 kW
- Pressure pump max.: 25L/min / 0.7bar
- Suction pump max.: 18,5L/min / 0.4bar
- Pump connection: M16 x 1 male
Specifications
Specifications
| Cooling Capacity | 100°C at 0.5 kW, 20°C at 0.5 kW, 0°C at 0.5°CkW, to 20°C at 0.4 kW, -40°C (at 0.3 kW) |
| Pump Type | Circulation |
| Temperature Range | -80°C to +100°C |
| Display | TFT |
| Features | TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant |
| Heating Capacity | 1.3 - 1.6 kW |
| Model | CC-805 |
| Pump Capacity | 25 L/min (0.7 bar Pressure), 18,5 L/min (0.4 bar Suction) |
| Safety Class | 3/FL |
| Temperature Stability | ±0.02°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction