missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chem Soft Disposable Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Industry:
- Agriculture
- Industrial
- Cleaning
- Laboratory
- Medical
- Pharmaceutical
- Petro-chemical
- Printing Industries
- Fine assembly of oily parts
- Handling of chemicals
- Electronics
Specifications
Specifications
Certifications/Compliance | EC 0075/797/162/09/13/1048 ext 01/09/13 |
Certifications/Compliance (Europe) | Class 5, EC Category PPE 3 |
Color | Clear |
Disposable | Single-use |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Model | CS046W/M |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'