missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class A Amber Borosilicate Volumetric Flask with Polypropylene Stopper
Shop All Brand Products
Click to view available options
Capacity (Metric):
20 mL
25 mL
Limit of Error:
0.06 mL
Unit Size:
Pack of 2
Description
- Boro 3.3. DIN EN ISO 1042.
- Calibrated to contain (TC, In).
- All BLAUBRAND™ volumetric flasks are delivered with a batch number and batch certificate included in the original packaging.
- Available with individual certificates or DAkkS calibration certificate upon request.
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| Limit of Error | 0.06 mL |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Wide |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction