missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.

Brand:  VITLAB™ 674891

 View more versions of this product

Product Code. 10447541

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Highly transparent PP construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated "to contain" at 121°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications

Specifications

Calibrated “to contain” at 20°C
Translucent
250 mL
235 mm
60°C max.
Not Autoclavable
No
Non-sterile
Plain
Untreated
GL25
Polypropylene
Individually calibrated ring-marking
Polypropylene
5
0.3 mL
Reusable
Narrow
B
Screw
250 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers