missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Blue Scale
Click to view available options
Graduations:
0.5 mL
1 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 12
Pack of 6
Description
- Highly transparent polypropylene graduated cylinder
- Hexagonal base with bottom studs provides high stability
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
- To preserve markings, do not clean at temperatures exceeding 60°C
Specifications
Specifications
| Tolerance | ±0.5 mL |
| Class | B |
| Graduations | 0.5 mL |
| Limit of Error | ±0.5mL |
| Shape | Round |
| For Use With (Application) | Food Industry and Volume Measurement |
| Scale Color | Blue |
| Base Type | Hexagonal |
| Height (Metric) | 170 mm |
| Type | Graduated Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto