missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Colistin, sulfate salt, MP Biomedicals™
Shop All MP Biomedicals Products
Click to view available options
Quantity:
0.25 g
1 g
Unit Size:
1g
250mg
Specifications
Specifications
| Color | Brown |
| Quantity | 0.25 g |
| Physical Form | Powder |
| Chemical Name or Material | Colistin, sulfate salt |
Safety and Handling
Product Identifier
- Colistin Sulfate Salt
- Danger
- Acute toxicity Category 3
- H301-Toxic if swallowed.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Colistin Sulfate Salt
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction