missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CombiCheck™ 20 Standard Solution Ammonium, Chloride, COD, Nitrate, Phosphate, Sulfate ,, WTW™
Click to view available options
Quantity:
100 mL
Description
CombiChecks™ are multi-parameter standards and supply the correct volume of ready-made concentration in the center of the measuring range: Everything is set matching to the respective test kits. Contrary to normal standard solutions, this does not require the dilution with calculations of the concentration or pipetting volumes and thus prevents inadvertent volume and pipetting errors. Another benefit is the premade spiking solutions for the examination of matrix effects or interfering ions. The lot certificates of the CombiChecks™ contain data for the concentration, confidence range and lot values. The concentration and confidence range can be entered into the photoLab™ photometers via a menu for the AQA documentation.
Specifications
Specifications
Physical Form | Liquid |
Concentration | Ammonium 12mg/L, Chloride 60mg/L, COD 750mg/L, Nitrate 9mg/L, Phosphate 8mg/L , Sulfate 500mg/L |
Solution Contains | Ammonium, Chloride, COD, Nitrate, Phosphate, Sulfate |
pH | 5 |
Boiling Point | 100°C |
Color | Colorless |
Quantity | 100 mL |
Solubility | Soluble in water |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'