missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Conductivity Cells
SI Analytics™ Conductivity Cells are trace conductivity cells with an integrated flow-through vessel.
710.00 EUR - 1130.00 EUR
Specifications
Type | Conductivity Cell |
---|---|
Temperature (Metric) Range | 0°C to 100°C |
Cell Constant | 0.01 cm-1 |
Diameter (Metric) Body | 12 mm |
Length (Metric) | 120 mm |
Description
- Trace conductivity cell
- Includes cable and 8-pole plug
- Available with ID function
Specifications
Conductivity Cell | |
0.01 cm-1 | |
120 mm | |
Stainless Steel Sensor |
0°C to 100°C | |
12 mm | |
1.5 m | |
Up to 0.3 mS/cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title