missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Standard Solution, 500000μS/cm, Reagecon™
Click to view available options
Quantity:
500 mL
Specifications
Specifications
Quantity | 500 mL |
Certificate of Analysis | Yes |
Solvent or Matrix | Aqueous |
Conductivity | 500000μS/cm |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- CONDUCTIVITY STANDARD 500,000
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : hydrochloric acid 37%
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'