missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ L-glutamine Solution
Click to view available options
Quantity:
6 x 100 mL
6 x 500 mL
Unit Size:
100mL
Pack of 6
Description
L-glutamine is an essential amino acid and a key component of culture media, serving as a major energy source for propagating cells. It is very stable as a dry powder and as a frozen solution but degrades rapidly in liquid media or stock solutions, producing toxic compounds. Optimal cell performance usually requires supplementation of the media with L-glutamine prior to use. This formulation is prepared in cell culture grade water.
- Complete Certificate of Analysis available for each production lot, along with full formulation information
- Produced under the highest industry standards to ensure superior results
Specifications
Specifications
| Content And Storage | -25° to -15°C |
| Form | Liquid |
| Product Type | L-Glutamine |
| Sterility | Sterile-filtered |
| Format | Plastic Bottle |
| pH | 5.5 ±0.5 |
| Quantity | 6 x 100 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction