missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Plastic Erlenmeyer Flasks with Red Graduations
Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
Graduations:
10 mL
20 mL
50 mL
100 mL
200 mL
Unit Size:
Pack of 4
Pack of 6
Description
Translucent polymethylpentene flasks are manufactured with red graduations for reference. The flasks have a screw neck and are supplied with a PP cap.
Specifications
Specifications
| Closure Material | Polypropylene |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| Graduations | 50 mL |
| Neck Style | Narrow Mouth |
| No. per Case | 6/Cs. |
| No. per Pack | 1/Pk. |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction