missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Cotton Cleaning Cloths
These cleaning cloths made of thin, strong cotton are absorbent, low-linting, and primarily suitable for polishing and cleaning tasks. Compliant with DIN 61650 standards.
44.65 EUR - 77.60 EUR
Specifications
Product Type | Cleaning Cloth |
---|---|
Material | Cotton |
Certifications/Compliance | DIN 61650 |
Disposable | Single-use |
Packaging Quantity | 10 kg |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17853525
|
ZVG™
10097-01 |
White |
77.60 EUR
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17803525
|
ZVG™
10095-00 |
Calico White |
56.30 EUR
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17873525
|
ZVG™
10098-01 |
Multicolored |
44.65 EUR
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- 100% cotton
- Predominantly seamless
- Lint-free, absorbent material
Specifications
Cleaning Cloth | |
DIN 61650 | |
10 kg |
Cotton | |
Single-use | |
Non-sterile |