missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 25 ORGANACID
Cleaner and neutralizer for laboratory washers. Shortens rinsing phases and reduces water consumption. deconex 25 ORGANACID is phosphate-free and suitable for environmental and water laboratories. Pre-rinsing agent against acid-soluble residues.
Brand: Borer Chemie™ 502100.00-K10R
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Neutralizer and cleaner for automated use
- Ecological solution without phosphates and surfactants
- Neutralizes carried-over alkaline residues, reduces rinsing phases
- Reduces the consumption of rinsing water
- Typical application concentration: 3 mL/L
- Excellent material compatibility, also for aluminium
- Can be rinsed off without leaving residues
- Also as pre-rinsing agent against acid-soluble deposits
- Technical support by the manufacturer
Spécification
Liquid | |
Organic acid | |
Canister | |
1 x 10 kg | |
8.5 L | |
10 kg |
∼2.6 (1% Solution) | |
Concentrate | |
5°C to 25°C | |
2.2 gal. | |
22 lb. |
Sécurité et traitement
Identifiant produit
Mention d'avertissement
Catégorie de danger
Mention de danger
Conseils de prudence
Informations supplémentaires
- deconex 25 ORGANACID
Mention d'avertissement
- Warning
Catégorie de danger
- Serious eye damage/eye irritation Category 2
Mention de danger
- H319-Causes serious eye irritation.
Conseils de prudence
- P264-Wash hands thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
Informations supplémentaires
- MIXTURE LIST-Contains : citric aicd