missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Deep Metal Laboratory Bowl
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
6 L
10 L
12 L
Unit Size:
Each
Description
- For cleaning, disinfecting, sterilizing, or storing laboratory cutlery
- Robust and hygienic
Specifications
Specifications
| Capacity (Metric) | 10 L |
| Dimensions (L x W x H) | 400 x 300 x 100 mm |
| Height (Metric) | 100 mm |
| Length (Metric) | 400 mm |
| Material | Metal |
| Width (Metric) | 300 mm |
| Length (English) | 15.7 in. |
| Height (English) | 3.9 in. |
| Width (English) | 11.8 in. |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction