missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Digital Vortex-Genie™ 2
Includes the same features as the Vortex-Genie™ 2 with digital control and display of speed and time. Scientific industries SI™ Digital Vortex-Genie™ 2 provides precise mixing action at all times.
Brand: Scientific Industries SI™ SI-A256
345.79 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Digital display provides accuracy, reproducibility and repeatability
- Timer function:
- Touch On: 1 to 99 sec.
- Hands-Free: 1 to 99 min. or continuous
- May be used in cold rooms and incubators
Specifications
500 to 2850 rpm | |
230 V | |
EU Plug | |
165 mm | |
122 mm | |
SIA256 | |
Touch On, Hands-free |
230 V, 50 Hz | |
Vortex Mixer | |
50 Hz | |
165 mm | |
4 kg | |
76mm platform, Pop-off cup |