missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Disruptor Genie™ Analog Cell Disruptor
Increases the disruption efficiency of disruption beads with unique, patented microtube holder design. Scientific Industries SI™ Disruptor Genie™ Analog Cell Disruptor provides vigorous mechanical cell disruption.
Brand: Scientific Industries SI™ SI-D258
602.12 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Rapid hands-free disruption of up to 12 microtubes (1.5mL or 2.0mL)
- Supplied with NEW Universal Microtube Holder
- Set timer to run for up to 15 minutes or continuously
- Suitable for use in cold rooms or incubators
- Less costly than ultrasonic units or homogenizers
- Disruption of bacterial cultures for nucleic acid isolation and downstream processing
- Grinding plant tissue for DNA extractions
- Preparation of cell lysates from yeast or fungi
- Rapid resuspension of pellets
- Dissolution of chemical substances
Specifications
2850 rpm | |
230 V | |
1.5/2 mL | |
50 Hz | |
190 mm | |
4.3 kg | |
Universal microtube holder |
230 V, 50 Hz | |
Microtubes | |
EU Plug | |
165 mm | |
122 mm | |
SI-D258 | |
12 |