missing translation for 'onlineSavingsMsg'
Learn More

Dissolved Oxygen Refilling Electrolyte for ECDOGEN-S and ECDOTPII-S DO Electrodes

Eutech™ offers a wide range of Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications. 

Brand:  Thermo Scientific Eutech 01X211228

 View more versions of this product

Product Code. 11593765

  • 131.00 EUR / 480mL
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eutech™ offers a wide range of Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications. Eutech™ Dissolved Oxygen Refilling Electrolytes are used for ECDOGEN-S and ECDOTPII-S Dissolved Oxygen Process Electrodes.

Features:

  • Refill Electrolyte Solution in 480 mL bottles
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DO refilling electrolyte for ECDOGEN-S electrode, 480mL
ECDOGEN-S DO Electrode
Refilling Electrolyte Solution
DO Galvanic Electrode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers