missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Dressing Jar with Lid
Click to view available options
Capacity (Metric):
6000 mL
Description
- Stainless Steel
Specifications
Specifications
Capacity (Metric) | 6000 mL |
Includes | Lid |
Material | Stainless Steel |
Shape | Round |
Height (Metric) | 200 mm |
Product Type | Metal Dressing Jar |
Closure Material | Stainless Steel |
Diameter (Metric) | 200 mm |
Closure Type | Lid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'