missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ DURAN™ Borosilicate Glass Nitrogen Round Bottom Flasks
Click to view available options
Capacity (Metric):
24 mL
50 mL
100 mL
500 mL
1000 mL
Socket Joint:
Center Neck: 14/23 NS
Center Neck: 29/32 NS
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 24 mL |
| Material | Borosilicate Glass, Duran Glass |
| Socket Joint | Center Neck: 14/23 NS |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction