missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Capillary-Single way Stopcock, complete with PTFE key
Shut-off with PTFE plug for grease free operation.
Brand: DWK Life Sciences 286411604
1349.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
DURAN™ single way stopcocks complete with PTFE valve plugs allow grease free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve.
- Polished shut-off valve sleeve with PTFE valve plug for grease-free operation
- The 3-part tap safety catch secures the tap plug in the tap sleeve.
- Taper 1:10
- Glass articles for further processing
Specifications
2 mm | |
Borosilicate Glass (3.3), PTFE | |
12.5 NS | |
Installation in glass apparatus and devices |
8 mm | |
Autoclavable | |
50/Pk. |