missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Capillary-Single way Stopcock, complete with PTFE key

Shut-off with PTFE plug for grease free operation.

Brand:  DWK Life Sciences 286412403

1515.25 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15824718

  • 1595.00 EUR / Pack of 50
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

DURAN™ single way stopcocks complete with PTFE valve plugs allow grease free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve.

  • Polished shut-off valve sleeve with PTFE valve plug for grease-free operation
  • The 3-part tap safety catch secures the tap plug in the tap sleeve.
  • Taper 1:10
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2.5 mm
Borosilicate Glass (3.3), PTFE
14.5 NS
Installation in glass apparatus and devices
9 mm
Autoclavable
50/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers