missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Powder Funnel, with short, wide stem
A powder funnel enables a clean transfer of solids and powders.
Brand: DWK Life Sciences 213543307
131.10 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- With short and wide stem
- Large stem diameter makes it suitable for transferring solids
- Fired-on, highly durable white print
Specifications
55 mm | |
Autoclavable | |
10/Pk. |
Borosilicate Glass (3.3) | |
Transferring of powdered substances and granulated material; Spillage of substances is prevented; Transferring |