missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Volumetric Flask with UKAS certificate, with ergonomically shaped polyethylene stoppers

Product Code. 15846901 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15846901

Brand: DWK Life Sciences 246755454

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The DURAN™ Class A volumetric flasks with UKAS individual certificate, available in clear and brown, are calibrated under defined conditions in accordance with ISO 1042, DIN 12664 and ISO 17025 standards.

Our DURAN™ volumetric measuring instruments already meet the highest accuracy standard. The DURAN™ range has now been expanded to include the product range of volumetric flasks and measuring cylinders with UKAS individual certificates. This new product line is tested and calibrated according to the requirements of the United Kingdom Accreditation Services (UKAS) and complies with ISO 17025, a standard for worldwide comparability of test and calibration results.

  • The volume content tolerances conform to accuracy Class A
  • High precision due to better visibility of the printed ring mark
  • The blue printed image is highly chemically resistant
  • Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal
  • Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
  • Maximum minimization of unwanted influences
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 125 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3), Polyethylene
For Use With (Application) Preparation and storage of standard solutions; Measuring liquid amounts; Diluting solutions; Mixing several components; Measurement analysis; Volumetric measurement
No. per Pack 1/Pk.
Tolerance ± 0.4 mL
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.