missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Graduated Pipette Tips

These graduated pipette tips fit most popular 200 μL pipettors.

Brand:  Labcon™ 1093-965-006-9

Additional Details : Weight : 14.96850kg

 View more versions of this product

Product Code. 16613962

  • 51.50 EUR / Pack of 960
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Beveled Point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Sterile
Autoclavable
49.7 mm
ATP, RNase/DNase, and Endotoxin-free
E-beam
Beveled
Single-use
Yes
Polypropylene Resin
Non-filtered
Clear
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
Universal Fit
Eclipse
10, 20, 50, 100, 200 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers