missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Graduated Pipette Tips

These graduated pipette tips fit most popular 200 μL pipettors.

Brand:  Labcon™ 1093-260-000-9

Additional Details : Weight : 4.98950kg

 View more versions of this product

Product Code. 16673952

  • 29.95 EUR / Pack of 960
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

  • Beveled Point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Autoclavable
49.7 mm
ATP, RNase/DNase, and Endotoxin-free
Refill
960 Tips/Refill, 10 Refills/Cs.
Single-use
Yes
Polypropylene Resin
Non-filtered
Clear
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Beveled
Yes
Universal Fit
Eclipse
10, 20, 50, 100, 200 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers