missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 200 μL Extended Pipette Tips with UltraFine™ Points

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1012-960-006-9

Additional Details : Weight : 10.43260kg

 View more versions of this product

Product Code. 16683842

  • 67.60 EUR / Pack of 576
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Eclipse™ FlexTop™ Extra long
  • Fits Most Popular 200 μL Pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Autoclavable
83.8 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
UltraFine, FlexTop, Extra Long
96 tips/rack
Universal Fit, Universal Fit
Eclipse
Non-filtered
Clear
3.29 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
96 tips/rack; 6 racks / Pk.; 8 Pk. / case
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers