missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco Cyto 7 Waste Container

Click to view available options
Capacity (Metric):
5.80 L
Unit Size:
Pack of 40
Description
- Sharpsguard™ eco cyto 7 is a multi-purpose container for cytotoxic and cytostatic waste, featuring a robust pail handle for easy transportation.
- This container is supplied with the base and lid separately and contains an absorbent pad. Details about how to lock the container and keep the users and contents safe can be found on the label.
- It is designed to fit safely and securely on our POUDS™ bracket range.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-08, 18-01-09, 18-02-01, 18-02-02, 18-02-07, 18-02-08.
Specifications
Specifications
| Capacity (Metric) | 5.80 L |
| Closure Color | Purple |
| Diameter (Metric) Outer | 248 mm |
| Color | Yellow |
| Height (Metric) | 207 mm |
| Quantity | 40/Pk. |
| Weight (Metric) | 447 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction