missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Erlenmeyer Flasks With Conical Ground Joint

Product Code. 11953371
Click to view available options
Capacity (Metric):
150 mL
200 mL
2 L
Standard Taper Joint:
NS 19/26
NS 24/29
Socket NS 19/26
Socket NS 24/29
Socket NS 29/32
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11953371

Brand: Lenz Laborglasintrumente 03022943

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN EN ISO 4797 and in addition to standard
  • With scale (approx. volume /ml)
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 150 mL
Material Duran Glass
Standard Taper Joint Socket NS 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.