missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Essential Microfiber Wipes 2012
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 50
Description
- Eliminates the need for cleaning agents in many cases
- Machine washable up to 200 times at 95°C
Specifications
Specifications
| Product Type | Wipes |
| Length (Metric) | 360 mm |
| Width (Metric) | 360 mm |
| Material | Microfiber |
| Color | Blue |
| Disposable | Reusable |
| Dimensions (L x W) | 360 x 360 mm |
| For Use With (Application) | Cleaning Common Surfaces |
| Packaging Quantity | 10/Pk. |
| Care Instructions | Machine Washable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction