missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 400 Control, Overhead Stirrer
Powerful overhead stirrer for highly viscous fluids and intensive mixing for large volumes.
Brand: IKA™ 0004214100
This item is not returnable.
View return policy
Description
- Multilingual TFT display
- Programmable functions
- Integrated temperature measurement
- Interval operation
- Timer function
- Adjustable safety circuit
- Locked function
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
Specifications
0/6 to 2000 rpm | |
TFT | |
226 w | |
230/115/100 V, 50/60 HZ, 226 W | |
3 to 16 mm | |
EUROSTAR 400 Control | |
400 Ncm | |
8.2 kg |
150 L | |
100/115/230 V | |
114 x 320 x 268 mm | |
50/60 Hz | |
Alu-Cast Coating/Thermoplastic Polymer | |
Brushless DC | |
100,000 mPas |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction