missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ pH/temperature combination electrode EC620185
Click to view available options
Length (Metric) Cable:
1 m
Unit Size:
Each
Description
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ pH/temperature combination electrode EC620185 is a fast-responding glass-body electrode with extra rugged bulb design. Suitable for applications where frequent breakage of glass bulbs is a problem, but unsuitable for epoxy electrodes. Comes with 10 ml electrolyte.
Features:
- Parameter: pH/temperature
- Liquid Junction Type: Annular ceramic
- Refillable
- Sealed
- Refilling Reference Electrolyte: ECRE002 - Saturated KCl for double junction pH electrodes
Specifikationer
Specifikationer
| Description | Tough variable temperature rugged bulb combination, double junction, refillable pH Electrode |
| Connector Types | BNC |
| Junction | Double |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +100°C |
| Type | pH/Temperature Combination Electrode |
| For Use With (Equipment) | All pH meters with BNC input connector |
| Internal Reference | Ag/AgCl |
| Temperature (Metric) Range | -5°C to +100°C |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering