missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Fabric Coveralls With Hood
The BioClean-D™ coverall with hood is a disposable garment featuring a front zip with protective flap, elasticated hood, back, cuffs and ankles and thumb loops to ensure a secure hold. The BioClean-D coverall provides exceptional comfort and protection, even when handling cytotoxic drugs
225.00 EUR
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12707196
|
Nitritex™
BDCHT-S |
Small |
225.00 EUR
Pack of 20 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
12797186
|
Nitritex™
BDCHT-M |
Medium |
225.00 EUR
Pack of 20 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
12787186
|
Nitritex™
BDCHT-L |
Large |
225.00 EUR
Pack of 20 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Descrizione
- Low-linting & durable CleanTough™material
- Thumb loops to ensure a secure hold
- Zip with sealable cover
- Elasticated hood, back, cuffs and ankles
- Tested against permeation standard ASTM D6978-05
Specifica
Cleanroom Coveralls | |
White | |
Elastic | |
Hooded | |
Zipper | |
Isopropyl Alcohol | |
Zip front with flap cover, elasticated hood, back, cuffs and ankles |
Polypropylene | |
Single-use | |
Elastic | |
Elastic | |
Non-sterile | |
Elastic | |
Controlled Environments |