missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Aluminum Weighing/Drying Pans

Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.

Brand:  Fisherbrand™ 08732110

 View more versions of this product

Product Code. 11764059

  • 148.00 EUR / Pack of 1000
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Fisherbrand™ Disposable Aluminum Weighing/Drying Pans are an economical and reliable choice for single-use lab applications. Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.

  • General-purpose weighing pans also used for dispensing, storage, evaporating and drying
  • Compatible with many popular balances and moisture analyzers, including:
    • Ohaus™, Mettler Toledo™, Sartorius™, Denver Instrument™ and more
  • Constructed of durable aluminum to hold up to lab uses
  • Choice of:
    • 10.9cm (4.25 in.) dishes with slightly fluted sides and beaded rim
    • 12.2cm (4.75 in.) dishes with flat tops
Specifications

Specifications

Flat
Single-use
Circular
General purpose
122 mm
50 mL
Aluminum
Weighing Pan
5.1 mm
122 mm (Inner Top)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.