missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Type II Soda Lime Glass Pasteur Pipets in Stand-Up Case
Tip openings range from 0.03 to 0.06 in. (0.80 to 1.40mm)
102.00 EUR
Specifications
Certifications/Compliance | ASTM E732 |
---|---|
Material | Flint Glass |
Includes | Stand-up case |
Volume (English) | 0.067 oz. |
Volume (Metric) | 2 mL |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15871387
|
Fisherbrand™
22230482 |
14.6 cm | N/A | ||||||
Description
The tip openings measure from 0.03 to 0.06 in. (0.80 to 1.40mm).
- High-quality flint glass pipets in convenient stand-up case
- Saves bench space
- Approximate volume: 2mL
- Can be cotton plugged (plugs not included)
Order Info
100 pipets per pack, 10 packs per case
Compliance
Designed to meet ASTM™ E 732 specifications
Specifications
ASTM E732 | |
Stand-up case | |
2 mL | |
Single-use |
Flint Glass | |
0.067 oz. | |
Pasteur Pipet |