missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precleaned Glass EPA Vials
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
20 mL
40 mL
Color:
Amber
Clear
Unit Size:
Pack of 144
Description
Includes
White polypropylene open-top screw caps with 0.125 in. PTFE /silicone septa
Glass vials for collection of water and soil samples for Volatile Organic Analysis.
- Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
- GPI thread, 24-400
Compliance
Precleaned to meet or exceed EPA standards for volatile organic analysis
Specifications
Specifications
| Diameter (English) Outer | 1.1 in. |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 20 mL |
| For Use With (Application) | For general analysis |
| Height (English) | 3.74 in. |
| Includes | 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps |
| Volume (English) | 5 dr. |
| Volume (Metric) Total | 20 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction