missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precleaned Glass EPA Vials
GREENER_CHOICE

Product Code. 11543552 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
20 mL
40 mL
Color:
Amber
Clear
Unit Size:
Pack of 144
This item is not returnable. View return policy

Product Code. 11543552

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

White polypropylene open-top screw caps with 0.125 in. PTFE /silicone septa

Packaged in partitioned trays

Glass vials for collection of water and soil samples for Volatile Organic Analysis.

  • Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
  • GPI thread, 24-400

Compliance

Precleaned to meet or exceed EPA standards for volatile organic analysis

Specifications

Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) For light sensitive materials
Height (English) 3.74 in.
Includes 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps
Volume (English) 5 dr.
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 57 mm
Thickness (Metric) 3.17 mm
Certifications/Compliance EPA
Type Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.