missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty Scoops
Sturdy HDPE material.
110.80 EUR
Specifications
Product Type | Heavy Duty Scoop |
---|---|
Material | HDPE |
Color | White |
For Use With (Application) | Designed for many industrial applications |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Size | Price | Quantity & Availability | |||
10202853
|
Fisherbrand™
|
1.89 L | 5.87 x 6 x 13.5 in. (14.9 x 15.24 x 34.29 cm) | Small |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Large Scoops are fabricated, heavy duty polyethylene scoop
- With many industrial applications
- Large scoops are sturdy and available in two sizes
Order Info
Additional scoop sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Heavy Duty Scoop | |
HDPE | |
White | |
Designed for many industrial applications |