missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Polypropylene Caps with PTFE Liners
Specifications
Specifications
Color | White |
Description | Screw cap |
Material | Polypropylene |
No. per Case | 2100/Cs. |
Quantity | 4000/Cs. |
Closure Color | White |
Liner Material | PE Foam/PTFE |
Neck Finish | 33-400 |
Certifications/Compliance | ISO 9001 |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'