missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ White Polypropylene Flour Scoop

Product Code. 11947844
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
250 mL
500 mL
1000 mL
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 11947844

missing translation for 'mfr': De Buyer™ 4370.02N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pour dry goods with the De Buyer™ White Polypropylene Flour Scoop, molded in one piece from polypropylene and resulting in a robust single-piece design that is dishwasher safe.

  • Handle molded in PP:and inseparable from the rest of the scoop
  • Single-piece design
  • Dishwasher-safe

Specifications

Capacity (Metric) 250 mL
Color White
Product Type Flour Scoop
Material Polypropylene
Handle Type Molded
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.