missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ CO2 Backup Systems

Receive the convenience, reassurance and reliability required in the event of a power or mechanical failure with this CO2 backup system.

Brand:  Thermo Scientific™ 991505

Product Code. 11786419

  • 338.69 EUR / Each
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Obtain the convenience, reassurance and reliability required in the event of a power or mechanical failure with the Thermo Scientific™ Forma™ CO2 Backup Systems for ultra low temperature freezers, a must for critical storage applications.

Key Features:
  • Temperature is adjustable in 1°C increments to -75°C
  • Digital display indicates actual cabinet temperature
  • Indicator lights illuminate when system is activated
  • Liquid flow shuts off automatically when freezer door or lid is opened
  • System powered by rechargeable battery
  • Low-battery light indicates when battery requires charging
  • Additional indicator lights when cylinder is empty

Ordering Information:

Some models require freestanding system; others accept built-in systems. Specify freezer model and voltage when ordering.

Includes:

All necessary hardware except CO2 cylinder (must be ordered separately)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

High-pressure Hose
-75°C
Built-in
Automatic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.