missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Fortuna™ Optima™ All Glass Luer-Tip Syringe
Excellent for pharmaceutical, cosmetics and biotechnological industries. Poulten Graf™ Fortuna™ Optima™ All Glass Luer-Tip Syringes come with an interchangeable piston.
Brand: Poulten Graf™ 7 10233
This item is not returnable.
View return policy
Description
- Complies with CE EN 46001 standards
- Autoclavable at 134°C
- Constructed from Durobax™ glass
- With permanent amber graduation
- Acid and alkali resistant
Specifications
Autoclavable | |
Borosilicate Glass | |
All Glass Luer-tip Syringe | |
1/Ea. | |
Luer Tip |
CE EN 46001 | |
Amber graduation | |
0.2 mL | |
5 mL | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction